- Tension Spring
- Extreme-Duty
- 72 in to 108 in Belt Thickness Range
| Belt Thickness Range | 72 in to 108 in |
| Alternate Part No. or Item Code | 90601 |
| Type | Tension Spring |
| Duty | Extreme-Duty |
| Color | White |
| Weight | 6.0 LB |
| EAN or UPC | 697598906014 |
| Belt Thickness Range | 72 in to 108 in |
| Alternate Part No. or Item Code | 90601 |
| Type | Tension Spring |
| Duty | Extreme-Duty |
| Color | White |
| Weight | 6.0 LB |
| EAN or UPC | 697598906014 |