- Cartridge Kit
- Standard-Duty
- 18 in Belt Width
- Single Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Alternate Part No. or Item Code | 79811 |
| Belt Width | 18 in |
| Blade Configuration | Single Cartridge |
| Type | Cartridge Kit |
| Blade Material | Tungsten Carbide |
| Duty | Standard-Duty |
| Weight | 15.6 LB |
| EAN or UPC | 697598798114 |

