- Cartridge Kit
- Standard-Duty
- 30 in Belt Width
- Single Cartridge Blade Configuration
- Polyurethane Blade Material
| Blade Configuration | Single Cartridge |
| Duty | Standard-Duty |
| Color | Purple |
| Type | Cartridge Kit |
| Blade Durometer | 86A |
| Blade Material | Polyurethane |
| Alternate Part No. or Item Code | 79619 |
| Belt Width | 30 in |
| Weight | 21.1 LB |
| EAN or UPC | 697598796196 |

