- Cartridge Kit
- Heavy-Duty
- 48 in Belt Width
- Single Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Belt Width | 48 in |
| Duty | Heavy-Duty |
| Blade Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 79831 |
| Type | Cartridge Kit |
| Blade Configuration | Single Cartridge |
| Weight | 56.8 LB |
| EAN or UPC | 697598798312 |

