- Cartridge Kit
- Heavy-Duty
- 54 in Belt Width
- Single Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Blade Material | Tungsten Carbide |
| Duty | Heavy-Duty |
| Type | Cartridge Kit |
| Belt Width | 54 in |
| Blade Configuration | Single Cartridge |
| Alternate Part No. or Item Code | 79832 |
| Weight | 64.6 LB |
| EAN or UPC | 697598798329 |

