- Cartridge Kit
- Heavy-Duty
- 54 in Belt Width
- Single Cartridge Blade Configuration
- Polyurethane Blade Material
| Belt Width | 54 in |
| Duty | Heavy-Duty |
| Color | White |
| Blade Material | Polyurethane |
| Blade Configuration | Single Cartridge |
| Type | Cartridge Kit |
| Alternate Part No. or Item Code | 79826 |
| Blade Durometer | 83A |
| Weight | 0.0 LB |
| EAN or UPC | 697598798268 |

