- Cartridge Kit
- Heavy-Duty
- 72 in Belt Width
- Single Cartridge Blade Configuration
- Tungsten Carbide Blade Material
| Blade Material | Tungsten Carbide |
| Type | Cartridge Kit |
| Alternate Part No. or Item Code | 79834 |
| Belt Width | 72 in |
| Blade Configuration | Single Cartridge |
| Duty | Heavy-Duty |
| Weight | 74.7 LB |
| EAN or UPC | 697598798343 |

