- Spring Tensioner
- Standard-Duty
- 36 in to 48 in Belt Thickness Range
- Purple Polyurethane Blade Material
| Belt Thickness Range | 36 in to 48 in |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 79837 |
| Duty | Standard-Duty |
| Color | Purple |
| Blade Material | Purple Polyurethane |
| Material | Polyurethane |
| Weight | 20.77 LB |
| EAN or UPC | 697598798374 |

