- Spring Tensioner
- Standard-Duty
- 18 in to 48 in Belt Thickness Range
- Carbide Blade Material
| Color | Silver |
| Alternate Part No. or Item Code | 79838 |
| Type | Spring Tensioner |
| Blade Material | Carbide |
| Material | Carbide |
| Duty | Standard-Duty |
| Belt Thickness Range | 18 in to 48 in |
| Weight | 22.75 LB |
| EAN or UPC | 697598798381 |

