- Spring Tensioner
- Heavy-Duty
- 60 in to 72 in Belt Thickness Range
- Carbide Blade Material
| Color | Black |
| Blade Material | Carbide |
| Belt Thickness Range | 60 in to 72 in |
| Material | Carbide |
| Type | Spring Tensioner |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 79842 |
| Weight | 38.3 LB |
| EAN or UPC | 697598798428 |

