- Spring Tensioner
- Heavy-Duty
- 54 in to 72 in Belt Thickness Range
- Purple Polyurethane Blade Material
| Color | Blue |
| Duty | Heavy-Duty |
| Belt Thickness Range | 54 in to 72 in |
| Alternate Part No. or Item Code | 79841 |
| Blade Material | Purple Polyurethane |
| Material | Polyurethane |
| Type | Spring Tensioner |
| Weight | 37.8 LB |
| EAN or UPC | 697598798411 |

