- Spring Tensioner
- Heavy-Duty
- 36 in to 48 in Belt Thickness Range
- Purple Polyurethane Blade Material
| Color | Green |
| Blade Material | Purple Polyurethane |
| Material | Polyurethane |
| Belt Thickness Range | 36 in to 48 in |
| Type | Spring Tensioner |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 79839 |
| Weight | 37.1 LB |
| EAN or UPC | 697598798398 |

