- Spring Tensioner
- Heavy-Duty
- 36 in to 54 in Belt Thickness Range
- Carbide Blade Material
| Blade Material | Carbide |
| Material | Carbide |
| Color | Silver |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 79840 |
| Type | Spring Tensioner |
| Belt Thickness Range | 36 in to 54 in |
| Weight | 36.5 LB |
| EAN or UPC | 697598798404 |

