- Bushing Kit
- Heavy-Duty
- Carbide Blade Material
| Blade Material | Carbide |
| Color | Black |
| Type | Bushing Kit |
| Alternate Part No. or Item Code | 79856 |
| Duty | Heavy-Duty |
| Weight | 0.07 LB |
| EAN or UPC | 697598798565 |
| Blade Material | Carbide |
| Color | Black |
| Type | Bushing Kit |
| Alternate Part No. or Item Code | 79856 |
| Duty | Heavy-Duty |
| Weight | 0.07 LB |
| EAN or UPC | 697598798565 |