- Bushing Kit
- Heavy-Duty
- Carbide Blade Material
| Color | White |
| Type | Bushing Kit |
| Alternate Part No. or Item Code | 79853 |
| Duty | Heavy-Duty |
| Blade Material | Carbide |
| Weight | 0.05 LB |
| EAN or UPC | 697598798534 |
| Color | White |
| Type | Bushing Kit |
| Alternate Part No. or Item Code | 79853 |
| Duty | Heavy-Duty |
| Blade Material | Carbide |
| Weight | 0.05 LB |
| EAN or UPC | 697598798534 |