- Spring
- Heavy-Duty
- Purple Polyurethane Blade Material
| Alternate Part No. or Item Code | 79797 |
| Duty | Heavy-Duty |
| Color | Green |
| Type | Spring |
| Blade Material | Purple Polyurethane |
| Weight | 0.5 LB |
| EAN or UPC | 697598797971 |
| Alternate Part No. or Item Code | 79797 |
| Duty | Heavy-Duty |
| Color | Green |
| Type | Spring |
| Blade Material | Purple Polyurethane |
| Weight | 0.5 LB |
| EAN or UPC | 697598797971 |