- Spring
- Standard-Duty
- Purple Polyurethane Blade Material
| Duty | Standard-Duty |
| Blade Material | Purple Polyurethane |
| Type | Spring |
| Color | Purple |
| Alternate Part No. or Item Code | 79796 |
| Weight | 0.5 LB |
| EAN or UPC | 697598797964 |
| Duty | Standard-Duty |
| Blade Material | Purple Polyurethane |
| Type | Spring |
| Color | Purple |
| Alternate Part No. or Item Code | 79796 |
| Weight | 0.5 LB |
| EAN or UPC | 697598797964 |