- Spring
- Standard-Duty
- 18 in to 30 in Belt Thickness Range
- Purple Polyurethane Blade Material
| Material | Polyurethane |
| Alternate Part No. or Item Code | 79795 |
| Belt Thickness Range | 18 in to 30 in |
| Type | Spring |
| Blade Material | Purple Polyurethane |
| Duty | Standard-Duty |
| Weight | 0.3 LB |
| EAN or UPC | 697598797957 |

