- Bushing Kit
- Standard-Duty
- Carbide Blade Material
| Alternate Part No. or Item Code | 79855 |
| Type | Bushing Kit |
| Color | Black |
| Duty | Standard-Duty |
| Blade Material | Carbide |
| Weight | 0.04 LB |
| EAN or UPC | 697598798558 |
| Alternate Part No. or Item Code | 79855 |
| Type | Bushing Kit |
| Color | Black |
| Duty | Standard-Duty |
| Blade Material | Carbide |
| Weight | 0.04 LB |
| EAN or UPC | 697598798558 |