- Bushing Kit
- Standard-Duty
- Purple Polyurethane Blade Material
| Type | Bushing Kit |
| Color | White |
| Duty | Standard-Duty |
| Blade Material | Purple Polyurethane |
| Alternate Part No. or Item Code | 79847 |
| Weight | 0.05 LB |
| EAN or UPC | 697598798473 |
| Type | Bushing Kit |
| Color | White |
| Duty | Standard-Duty |
| Blade Material | Purple Polyurethane |
| Alternate Part No. or Item Code | 79847 |
| Weight | 0.05 LB |
| EAN or UPC | 697598798473 |