- Standard-Duty
- 86A Blade Durometer
- 24 in Belt Width
| Duty | Standard-Duty |
| Pole Length | 54 |
| Temperature Range [Min] | -30 °F |
| Usable Blade Wear Length | 2 |
| Material | Mild Steel Powdercoat |
| No. of Blades | 8 |
| Vertical Clearance Required | 8 |
| Belt Width | 24 in |
| Cleaner Type | Secondary Cleaner |
| Blade Configuration | Segmented |
| Resistance (Chemical) | No |
| Blade Durometer | 86A |
| Impact Resistant | No |
| Alternate Part No. or Item Code | 79766 |
| Blade Color | Purple |
| Horizontal Clearance Required | 4 in |
| CEMA Class | Class 3 |
| Temperature Range [Max] | 180 °F |
| Belt Speed | 600 ft/min |
| Conveyor Span [Max] | 46 in |
| Pole Diameter | 2 |
| Tensioner | YST Spring Tensioner |
| Blade Material | Polyurethane |
| Weight | 65.8 LB |
| EAN or UPC | 697598797667 |

