- Standard-Duty
- 86A Blade Durometer
- 42 in Belt Width
| Blade Configuration | Segmented |
| CEMA Class | Class 3 |
| Pole Diameter | 2 |
| Blade Durometer | 86A |
| Horizontal Clearance Required | 4 in |
| Usable Blade Wear Length | 0.25 |
| Vertical Clearance Required | 7 |
| Blade Material | Tungsten Carbide |
| Conveyor Span [Max] | 64 in |
| Resistance (Chemical) | No |
| Material | Mild Steel Powdercoat |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 180 °F |
| Cleaner Type | Secondary Cleaner |
| Belt Speed | 600 ft/min |
| Belt Width | 42 in |
| Impact Resistant | No |
| Pole Length | 72 |
| Tensioner | YST Spring Tensioner |
| Duty | Standard-Duty |
| Alternate Part No. or Item Code | 79763 |
| No. of Blades | 14 |
| Weight | 84.0 LB |
| EAN or UPC | 697598797636 |

