- Cushion Angle
- Standard-Duty
- 18 in Belt Width
- Carbide Blade Material
| Alternate Part No. or Item Code | 79593 |
| Belt Width | 18 in |
| Blade Material | Carbide |
| Type | Cushion Angle |
| Duty | Standard-Duty |
| Weight | 5.7 LB |
| EAN or UPC | 697598795939 |
| Alternate Part No. or Item Code | 79593 |
| Belt Width | 18 in |
| Blade Material | Carbide |
| Type | Cushion Angle |
| Duty | Standard-Duty |
| Weight | 5.7 LB |
| EAN or UPC | 697598795939 |