- Cushion Angle
- Standard-Duty
- 24 in Belt Width
- Carbide Blade Material
| Blade Material | Carbide |
| Type | Cushion Angle |
| Alternate Part No. or Item Code | 79594 |
| Belt Width | 24 in |
| Duty | Standard-Duty |
| Weight | 7.3 LB |
| EAN or UPC | 697598795946 |
| Blade Material | Carbide |
| Type | Cushion Angle |
| Alternate Part No. or Item Code | 79594 |
| Belt Width | 24 in |
| Duty | Standard-Duty |
| Weight | 7.3 LB |
| EAN or UPC | 697598795946 |