- Cushion Angle
- Standard-Duty
- 36 in Belt Width
- Carbide Blade Material
| Type | Cushion Angle |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 79596 |
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Weight | 10.4 LB |
| EAN or UPC | 697598795960 |
| Type | Cushion Angle |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 79596 |
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Weight | 10.4 LB |
| EAN or UPC | 697598795960 |