- Cushion Angle
- Heavy-Duty
- 60 in Belt Width
- Carbide Blade Material
| Duty | Heavy-Duty |
| Belt Width | 60 in |
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79809 |
| Type | Cushion Angle |
| Weight | 2.2 LB |
| EAN or UPC | 697598798091 |
| Duty | Heavy-Duty |
| Belt Width | 60 in |
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79809 |
| Type | Cushion Angle |
| Weight | 2.2 LB |
| EAN or UPC | 697598798091 |