- Heavy-Duty
- 86 Blade Durometer
- 36 in Belt Width
| Cleaner Type | Secondary Cleaner |
| Pole Length | 90 |
| Belt Width | 36 in |
| Blade Material | Tungsten Carbide |
| Tensioner | YST Spring Tensioner |
| Pole Diameter | 2 |
| No. of Blades | 12 |
| Conveyor Span [Max] | 82 in |
| Blade Durometer | 86 |
| Material | Mild Steel Powdercoat |
| CEMA Class | Class 3 |
| Resistance (Chemical) | No |
| Alternate Part No. or Item Code | 79777 |
| Duty | Heavy-Duty |
| Usable Blade Wear Length | 0.375 |
| Belt Speed | 750 ft/min |
| Temperature Range [Max] | 180 °F |
| Vertical Clearance Required | 9 |
| Impact Resistant | No |
| Blade Configuration | Segmented |
| Horizontal Clearance Required | 5 in |
| Temperature Range [Min] | -30 °F |
| Weight | 0.0 KG |
| EAN or UPC | 697598797773 |

