- Heavy-Duty
- 86 Blade Durometer
- 54 in Belt Width
| Duty | Heavy-Duty |
| CEMA Class | Class 3 |
| No. of Blades | 18 |
| Conveyor Span [Max] | 100 in |
| Impact Resistant | No |
| Tensioner | YST Spring Tensioner |
| Horizontal Clearance Required | 5 in |
| Vertical Clearance Required | 9 |
| Blade Durometer | 86 |
| Resistance (Chemical) | No |
| Usable Blade Wear Length | 0.375 |
| Alternate Part No. or Item Code | 79780 |
| Temperature Range [Min] | -30 °F |
| Cleaner Type | Secondary Cleaner |
| Pole Length | 108 |
| Material | Mild Steel Powdercoat |
| Belt Speed | 750 ft/min |
| Pole Diameter | 2 |
| Blade Material | Tungsten Carbide |
| Belt Width | 54 in |
| Temperature Range [Max] | 180 °F |
| Blade Configuration | Segmented |
| Weight | 170.0 LB |
| EAN or UPC | 697598797803 |

