- Heavy-Duty
- 83A Blade Durometer
- 60 in Belt Width
| Blade Material | Polyurethane |
| No. of Blades | 20 |
| Duty | Heavy-Duty |
| Belt Speed | 750 ft/min |
| Blade Durometer | 83A |
| Blade Configuration | Segmented |
| Resistance (Chemical) | Yes |
| Temperature Range [Min] | -30 °F |
| CEMA Class | Class 3 |
| Alternate Part No. or Item Code | 79793 |
| Impact Resistant | No |
| Pole Diameter | 2 |
| Cleaner Type | Secondary Cleaner |
| Conveyor Span [Max] | 106 in |
| Usable Blade Wear Length | 3 |
| Temperature Range [Max] | 180 °F |
| Vertical Clearance Required | 9 |
| Pole Length | 114 |
| Belt Width | 60 in |
| Material | Mild Steel Powdercoat |
| Tensioner | YST Spring Tensioner |
| Blade Color | White |
| Horizontal Clearance Required | 5 in |
| Weight | 64.5 LB |
| EAN or UPC | 697598797933 |

