- Pole
- Standard-Duty
- 18 in Belt Width
- Carbide Blade Material
| Type | Pole |
| Belt Width | 18 in |
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Alternate Part No. or Item Code | 79587 |
| Weight | 20.2 LB |
| EAN or UPC | 697598795878 |
| Type | Pole |
| Belt Width | 18 in |
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Alternate Part No. or Item Code | 79587 |
| Weight | 20.2 LB |
| EAN or UPC | 697598795878 |