- Pole
- Standard-Duty
- 24 in Belt Width
- Carbide Blade Material
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 79588 |
| Type | Pole |
| Duty | Standard-Duty |
| Blade Material | Carbide |
| Weight | 22.7 LB |
| EAN or UPC | 697598795885 |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 79588 |
| Type | Pole |
| Duty | Standard-Duty |
| Blade Material | Carbide |
| Weight | 22.7 LB |
| EAN or UPC | 697598795885 |