- Pole
- Standard-Duty
- 30 in Belt Width
- Carbide Blade Material
| Belt Width | 30 in |
| Blade Material | Carbide |
| Type | Pole |
| Alternate Part No. or Item Code | 79589 |
| Duty | Standard-Duty |
| Weight | 25.2 LB |
| EAN or UPC | 697598795892 |
| Belt Width | 30 in |
| Blade Material | Carbide |
| Type | Pole |
| Alternate Part No. or Item Code | 79589 |
| Duty | Standard-Duty |
| Weight | 25.2 LB |
| EAN or UPC | 697598795892 |