- Pole
- Standard-Duty
- 36 in Belt Width
- Carbide Blade Material
| Type | Pole |
| Alternate Part No. or Item Code | 79590 |
| Belt Width | 36 in |
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Weight | 27.7 LB |
| EAN or UPC | 697598795908 |
| Type | Pole |
| Alternate Part No. or Item Code | 79590 |
| Belt Width | 36 in |
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Weight | 27.7 LB |
| EAN or UPC | 697598795908 |