- Pole
- Standard-Duty
- 42 in Belt Width
- Carbide Blade Material
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Type | Pole |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 79591 |
| Weight | 30.2 LB |
| EAN or UPC | 697598795915 |
| Blade Material | Carbide |
| Duty | Standard-Duty |
| Type | Pole |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 79591 |
| Weight | 30.2 LB |
| EAN or UPC | 697598795915 |