- Pole
- Standard-Duty
- 48 in Belt Width
- Carbide Blade Material
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79592 |
| Belt Width | 48 in |
| Type | Pole |
| Duty | Standard-Duty |
| Weight | 32.7 LB |
| EAN or UPC | 697598795922 |
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79592 |
| Belt Width | 48 in |
| Type | Pole |
| Duty | Standard-Duty |
| Weight | 32.7 LB |
| EAN or UPC | 697598795922 |