- Pole
- Heavy-Duty
- 42 in Belt Width
- Carbide Blade Material
| Type | Pole |
| Belt Width | 42 in |
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79800 |
| Duty | Heavy-Duty |
| Weight | 20.2 LB |
| EAN or UPC | 697598798008 |
| Type | Pole |
| Belt Width | 42 in |
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79800 |
| Duty | Heavy-Duty |
| Weight | 20.2 LB |
| EAN or UPC | 697598798008 |