- Standard-Duty
- 83A Blade Durometer
- 48 in Belt Width
| Blade Color | White |
| Blade Material | Polyurethane |
| Temperature Range [Min] | -30 °F |
| CEMA Class | Class 3 |
| Resistance (Chemical) | Yes |
| Blade Durometer | 83A |
| Material | Mild Steel Powdercoat |
| Temperature Range [Max] | 180 °F |
| Vertical Clearance Required | 8 |
| Blade Configuration | Segmented |
| Usable Blade Wear Length | 2 |
| Belt Width | 48 in |
| Duty | Standard-Duty |
| Conveyor Span [Max] | 70 in |
| Cleaner Type | Secondary Cleaner |
| Belt Speed | 600 ft/min |
| Horizontal Clearance Required | 4 in |
| Impact Resistant | No |
| Alternate Part No. or Item Code | 79776 |
| Tensioner | YST Spring Tensioner |
| Pole Diameter | 2 |
| No. of Blades | 16 |
| Pole Length | 78 |
| Weight | 94.0 LB |
| EAN or UPC | 697598797766 |

