- Turbine Flow Sensor
- FSC-2005 Series
- Flow Range 1-5
- Port Size SAE 12
- Width 2 in
features
- Measures the flow rate of hydraulic fluids and other compatible liquids
- The Classic series with the standard magnetic pick-up provides a frequency signal that is proportional to flow rate and can be transmitted to Flo-tech’s F6600/F6650 series digital displays
- If an analog output is preferred, these sensors are also available with the IFC (Intelligent Frequency Converter), which offers either a 4 to 20 mA or 0 to 5 VDC output signal, allowing easy integration with Flo-tech’s F6700/F6750 Series digital displays,
- Flow accuracy ±1% of full scale (±1% reading when paired with digital display)
- Repeatability ±0.2%
- Optional IFC converters provide voltage or current analog outputs
- Standard with Buna-N Seals. Viton(R) and EPR seals are available
- Various connection types for easy circuit integration
| Pressure [Max] | 6000 psi |
| Length l (Nom) | 6.5 in |
| Width | 2 in |
| Height | 2 in |
| Operating Temperature [Min] | -4 °F |
| Port | SAE-12 |
| Port Size | SAE-12 |
| Operating Temperature [Max] | 300 °F |
| Flow Rate Range | 1 to 15 gpm |
| Output | Frequency |
| Flow Range [Min] | 1.00 gal/min |
| Flow Range [Max] | 15.00 gal/min |
| Series | FSC-2005 |
| Material | Aluminum |
| Length | 6 1/2 in |
| Weight | 0.0 LB |

