- Quad Series Turbine Flow Sensor
- FSC-2005 Series
- 12 SAE Port Size
- Flow Range 1 -15 GPM
- Length 6.50 in
| Flow Rate Range | 1 to 15 gpm |
| Series | FSC-2005 |
| Height | 2 in |
| Operating Temperature [Min] | -4 °F |
| Pressure [Max] | 5000 psi |
| Port Size | SAE-12 |
| Operating Temperature [Max] | 300 °F |
| Flow Range [Max] | 15.00 gal/min |
| Length | 6 1/2 in |
| Port | SAE-12 |
| Length l (Nom) | 6.5 in |
| Flow Range [Min] | 1.00 gal/min |
| Material | Aluminum Anodized |
| Weight | 0.0 LB |

