- Classic Turbine Flow Sensor
- Standard Magnetic Pickup
- 5000 psi
- Frequency Out
features
- Measures the flow rate of hydraulic fluids and other compatible liquids
- Buna-N seals are standard
- FKM and EPR seals are available
- Various connection types for easy system integration
- Flow accuracy ±1% of full scale (±1% reading when paired with digital display)
- Repeatability ±0.2%
- Optional IFC converters provide voltage or current analog outputs
| Width | 2 1/2 in |
| Operating Temperature [Min] | -4 °F |
| Material | Aluminum |
| Output | Frequency |
| Length | 6 1/2 in |
| Port Size | SAE-16 |
| Height | 2 in |
| Port | SAE-16 |
| Flow Rate Range | 4 to 85 gpm |
| Pressure [Max] | 6000 psi |
| Operating Temperature [Max] | 300 °F |
| Weight | 0.0 LB |

