- PFM8-200 Digital Hydraulic Tester & Dynamometer
- Flow Range 7 - 199.9 gpm
- SAE-24
features
- Combines a compact, lightweight hydraulic tester and a dynamometer in one unit
- Designed for fast diagnostic troubleshooting of all types of hydraulic systems and components, including engine pump combinations
- These testers make all flow, temperature, pressure and power measurements from one point
- A bonus feature of this series is the capability to switch from US to metric units of measure in the field
- Five available flow ranges
- Front panel selectable US or metric readings
- Dynamometer reads power (HP and kW) directly
- Three 1/2 digit LCDs for digital display of flow, temperature, pressure and power
- Large easy-to-use membrane switch
- Loading valve with fingertip control of pressure
- Silicon strain gauge pressure sensor
- Platinum resistance temperature sensor
- Pressure surge protection with internal pressure relief
- Design provides quick response to changes in flow
- Flow accuracy ±1% of full scale (±1% reading when paired with digital display)
- Repeatability ±0.2%
| Material | Aluminum |
| Operating Temperature [Max] | 300 °F |
| Pressure [Max] | 6000 psi |
| Port Size | SAE-24 |
| Flow Rate Range | 7 to 199.9 gpm |
| Port | SAE-24 |
| Weight | 23.85 LB |

