- PFM6-200 Series Portable Hydraulic Tester
- SAE-24
- Flow Range 7 - 199.9 gpm
- Bar Pressure Units
features
- Compact, lightweight portable tester designed for fast diagnostic troubleshooting of all types of mobile or stationary hydraulic systems and components
- Provides flow, pressure and temperature measurements simultaneously from one point
- Five available flow ranges
- One toggle switch to control power and select flow and temperature
- Loading valve with fingertip control of pressure
- Platinum resistance temperature sensor
- Pressure surge protection with internal pressure relief
- Design provides quick response to changes in flow
- Available with SAE or BSPP ports
- Flow accuracy ±1% of full scale
- Repeatability ±0.2%
| Pressure [Max] | 6000 psi |
| Operating Temperature [Max] | 300 °F |
| Flow Rate Range | 4 to 85 gpm |
| Material | Aluminum |
| Units of Measure | BAR |
| Port Size | SAE-24 |
| Port | SAE-24 |
| Weight | 0.0 LB |

