- PFM6BD-200 Series Portable Hydraulic Tester
- SAE-24
- Flow Range 7 - 199.9 gpm
- PSI Pressure Units
features
- Includes all the features of the standard PFM6 series with the added benefit of bi-directional flow measurement
- Designed for fast diagnostic troubleshooting of all types of mobile or stationary hydraulic systems and components, these compact testers offer laboratory accuracy and provide flow, pressure and temperature measurements simultaneously from one point
- Bi-directional in-line testing capabilities in three available flow ranges
- Large three 1/2 digit LCD for flow and temperature
- Helical tube pressure gauge
- One toggle switch to control power and select flow and temperature
- Loading valve with fingertip control of pressure
- Platinum resistance temperature sensor
- Pressure surge protection with internal pressure relief
- Design provides quick response to changes in flow
- SAE ports
- Flow accuracy ±1% of full scale (±1% reading when paired with digital display)
- Repeatability ±0.2%
| Pressure [Max] | 6000 psi |
| Material | Aluminum |
| Port Size | SAE-24 |
| Operating Temperature [Max] | 300 °F |
| Flow Rate Range | 7 to 199.9 gpm |
| Port | SAE-24 |
| Weight | 0.0 LB |

