- K-Factor Scaler Frequency Divider
- Required With The Ultima F6202-F And F6222-F Series Turbine Meters Due To Their Low Frequency Signal
features
- Pre-amplifier for low level turbine meter
- Interface for pulse output devices to PLC, RTU, PC data acquisition card or similar devices
- Scale turbine meter output to desired engineering units
- Onboard microcontroller
- Internal or external pull-up resistor
- Compact ABS enclosure with mounting flanges
- Field adjustable (with optional software)
- K-factor range: 1 to 999,999,999
| Operating Temperature [Min] | -22 °F |
| Operating Temperature [Max] | 158 °F |
| Length | 2 3/4 in |
| Output | 30 VDC Max. Voltage |
| Weight | 0.0 LB |

