- Sensor Array With Load Valve
- Measures Flow, Pressure And Temperature Simultaneously
- 0-5 VDC Out(IFC)
- Viton® Seal
- SAE-24
features
- Use for diagnostic evaluation of hydraulic motors, pumps, valves, hydrostatic drives and cylinders
- Use to create a restriction so that a relief valve setting or internal leakage of a valve or hydraulic cylinder can be determined
- The efficiency of a hydraulic pump or motor can be similarly established and compared to factory specifications
- Four available flow ranges
- Analog (4 to 20 mA or 0 to 5 VDC) or pulse output for flow rate
- Silicon strain gauge pressure sensor with 4 to 20 mA output
- Platinum resistance temperature sensor with 4 to 20 mA output
- Loading valve with fingertip control of pressure
- Pressure surge protection
- Design provides quick response to changes in flow
- Flow accuracy ±1% of reading @ 32 cSt
- Repeatability ±0.2%
| Length | 12.300 in |
| Port Size | SAE-24 |
| Output | 0 to 5 VDC |
| Flow Rate Range | 7 - 199.9 gpm |
| Pressure Sensor Port | 1/4" NPTF Plugged |
| Material | Aluminum |
| Seal Type | Viton® Seal |
| Operating Temperature [Max] | 300 °F |
| Temperature Sensor Port | SAE #2 (J514) Plugged |
| Pressure [Max] | 6000 psi |
| Height | 10.300 in |
| Weight | 0.0 LB |

