- Activa™ Sensor Array
- Measures Flow, Pressure And Temperature Simultaneously
- 4-20 mA Out(IFC)
- Viton® Seal
features
- Provides flow, temperature and pressure signals in a compact unit that requires only one hydraulic line break
- Each sensor transmits an output signal that is easily integrated with PCs, PLCs, recorders or panel displays
- Signals can also be transmitted to Flo-tech’s F6700/F6750 series digital displays
- Typical applications include fluid characteristic measurement on test stands, stationary hydraulic system monitoring, feedback for hydraulic system control, advance warning of impending component failure and mobile hydraulic system diagnosis
- Four available flow ranges
- Turbine flow measurement
- IFC converter with 4 to 20 mA or 0 to 5 VDC output for flow rate
- 4 to 20 mA output for temperature and pressure
- Available with SAE or BSPP ports
- Flow accuracy ±1% of reading @ 32 cSt
- Repeatability ±0.2%
| Flow Rate Range | 1 - 40 gpm |
| Length | 5.080 in |
| Pressure [Max] | 5800 psi |
| Temperature Sensor Port | SAE #2 (J514) Plugged |
| Pressure | 5800 psi |
| Seal Type | Viton® Seal |
| Width | 1 1/2 in |
| Port Size | SAE-12 |
| Height | 2 in |
| Material | Aluminum |
| Operating Temperature [Max] | 300 °F |
| Pressure Sensor Port | 1/4" NPTF Plugged |
| Weight | 0.0 LB |

