- Digital Display
- 0-10 VDC Output
features
- Available with frequency or analog sensor inputs
- Numeric display for flow rate and totals
- Built-in transmitter power supply
- Three available expansion card slots for outputs, alarms and communications
- AC and DC powered versions
- NEMA 4X/IP65 rated
- CE compliant
| Output | 0 to 10 VDC |
| Units of Measure | LPM |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 122 °F |
| Weight | 0.0 LB |

