- Digital Display For Flo-Tech Activa Sensor Arrays
- AC
- 4-20 mA Out
- Displays LPM
features
- Single inputs, 4 to 20 mA or 0 to 10 VDC
- Five-digit rate display
- Five-digit totalizer with four-digit over carry
- Built-in transmitter power supply
- Three available expansion card slots for outputs, alarms and communications
- Optional set point alarm cards
- AC and DC powered versions
- NEMA 4X/IP65 rated
- CE compliant
| Width | 4.100 in |
| Output | 4 to 20 mA |
| Operating Temperature [Max] | 122 °F |
| Height | 1.950 in |
| Type | None |
| Operating Temperature [Min] | 32 °F |
| Units of Measure | LPM |
| Weight | 0.0 LB |

