- Flo-Check® USB Hydraulic System Analyzer
- Real Time Graphical And Digital Interface
- G 1
- Software Is Window Based
features
- View real time pressure, temperature, flow rate and power measurements
- Record all measurements to a CSV file
- Choice of recording all measurement points or capturing points manually
- Selection of all measurement units, US or metric
- Ability to adjust display of graph data
- High/low alarm indicators set by the operator
| Material | Aluminum |
| Port Size | G 1 |
| Operating Temperature [Max] | 300 °F |
| Operating Temperature [Min] | -40 °F |
| Pressure [Max] | 6000 psi |
| Flow Rate Range | 15 to 321 lpm |
| Weight | 0.0 LB |

