- 1/4" Cordless Ratchet, 18 ft/lb, Led Light, Quick Charge
includes
- Batteries (qty. 2)
- Charger
- Rugged storage case
| Rotation Speed [Max] | 200 rpm |
| Length [Max] | 11 in |
| Torque [Max] | 18 ft lb |
| NPTF Size | N/A |
| Hose Size | N/A |
| Weight | 12.276 LB |
| EAN or UPC | 722470021513 |

